HELI3MILL shoulder mill with bore

Article no.: 226486
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
29 pieces in stock
  • Setting angle κ: 90
  • Milling application: Circular milling; Ramping; Plunging
  • Through-coolant: yes
  • Machining strategy: HPC

Description

Version:

Reliable shoulder milling system for a wide range of applications. Versions in two system sizes with cutting edge lengths in 10 and 15 mm. Optimally supported Trigon indexable inserts in the seat ensure true 90° shoulders. Ideally suited for circular interpolation milling operations and ramping.

Spare part:

Pack of indexable insert screws No. 229695 1 (TX10; 3.2 Nm).

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ DC / number of effective cutting edges Z (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart