HAIMER MILL solid carbide torus cutter 4/0,4 mm

Article no.: 220296 4/0,4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
22 pieces in stock
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: N
  • Tolerance nominal ⌀: f9
  • No. of teeth Z: 4

Product details

Technical Data

Cutting edge ⌀ DC 4 mm
Coating AlTiN
Tool material Solid carbide
Standard DIN 6527
Type N
Tolerance nominal ⌀ f9
No. of teeth Z 4
Helix angle 32 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.5×D for side milling
Shank DIN 6535 HA to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 11 mm
Corner radius R1 0.4 mm
Overhang length L1 incl. recess 15 mm
Recess ⌀ D1 3.8 mm
Overall length L 58 mm
Shank ⌀ Ds 6 mm
Feed fz for slot milling in steel < 900 N/mm2 0.022 mm
Feed fz for side milling in steel < 900 N/mm2 0.026 mm
Type of product Torus cutter

Identification numbers & Classifications

Article number 220296 4/0,4
EAN / GTIN 4034221161567
Manufacturer number F2004NNH0400R0.40DA

Application Table

Alu plastics
N
480
Aluminium (short chipping)
N
480
Alu > 10% Si
N
375
Steel < 500 N/mm²
P
275
Steel < 750 N/mm²
P
255
Steel < 900 N/mm²
P
210
Steel < 1100 N/mm²
P
190
INOX < 900 N/mm²
M
95
INOX > 900 N/mm²
M
75
Ti > 850 N/mm²
S
35
GG(G)
K
155
Uni
 
Oil
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

For general-purpose use in steel materials and high-alloy steels, especially stainless steel. With cylindrical core for optimum tool stiffness when milling slots. Reliable processes guaranteed when ramping and during circular interpolation milling thanks to special end face geometry.

Note:

For HB use order No. 220297.
Tool arbor with the SAFE-LOCK pull-out protection can be found under clamping technology.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ f9 DC / R1 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart