GARANT Master Ni-Based torus cutter HPC 6/0,5 mm

Article no.: 206373 6/0,5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 6

Product details

Technical Data

Series Master Ni-based
Cutting edge ⌀ DC 6 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 6
Helix angle 50 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.05×D for copy milling
Shank DIN 6535 HA to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 19 mm
Corner radius R1 0.5 mm
Overhang length L1 incl. recess 25 mm
Recess ⌀ D1 5.8 mm
Overall length L 63 mm
Shank ⌀ Ds 6 mm
Feed fz for side milling in Inconel® 0.03 mm
Shank tolerance h6
Colour ring pink
Type of product Torus cutter

Identification numbers & Classifications

Article number 206373 6/0,5
EAN / GTIN 4062406565381

Application Table

Inconel
S
50
wet maximum
 

Description

Version:

Innovative substrate specially for machining nickel-based alloys. Newly developed coating.

Application:

For milling nickel-based alloys with high red hardness.
For finishing operations.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ f8 DC / R1 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart