{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drill ⌀ | 4 mm | |
Tool material | Carbide | |
Use with impact / without impact | not for impact drilling | |
Shank | Plain shank | |
Flute length | 40 mm | |
overall length | 75 mm | |
Number of cutting edges Z | 2 | |
Type of product | Multi-purpose drill |
Article number | 787005 4 | |
Manufacturer number | 2608596050 |