This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Double-ended ring spanner set, straight 8

Article no.: 617910 8

Product details

Technical Data

Number of keys 8
Surface phosphated
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 617910 8

Description

Version:

Drop-forged. With close tolerance jaw widths.
HOLEX − With oval shaft.

Standard:

DIN 837 B / ISO 3318

Material:

HOLEX − Chrome vanadium steel, phosphated.

Content:

1 each double ended ring spanner No. 617600 / 617900 / 617950: 6×7; 8×9; 10×11; 12×13; 14×15; 16×17; 18×21; 19×22

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart