This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Double-ended box spanner 6X7 mm

Article no.: 620500 6X7

Product details

Technical Data

Width across flats 1 6 mm
Width across flats 2 7 mm
overall length 103 mm
Hole for tommybar ⌀ 3.2 mm
Shaft external hexagon S 7 mm
Drive profile Hexagon sockets
Manufacturing process forged
Material Chrome vanadium steel
Surface chrome-plated
Type of product Socket spanner

Identification numbers & Classifications

Article number 620500 6X7
Manufacturer number 620500 6X7

Description

Version:

Forged, with solid hexagon shaft for use with spanners and cross-hole for tommy bar. Very strong, with deep hexagon sockets for projecting threads.

Standard:

Similar to DIN 896 A.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Width across flats (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart