This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Combination pliers, non-sparking, overall length: 170mm

Article no.: 759735 170

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 170 mm
Jaw width 13 mm
Standard DIN ISO 5746
Weight 285 g
non-sparking yes
Type of product Multi-function pliers

Identification numbers & Classifications

Article number 759735 170
Manufacturer number EA1700B

Description

Version:

Special Ampco alloy, corrosion-resistant and anti-magnetic.

Standard:

ISO 5746

Material:

Copper-beryllium.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart