{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
electrostatic characteristic | VDE 1000 V | |
for multi-core cable ⌀ | 50 mm | |
for single-core cable | 500 mm2 | |
overall length | 780 mm | |
Standard | DIN EN IEC 60900 / VDE 0682-201 | |
Handle | dip insulated | |
Operation | mechanical, two-handed | |
Material | Handles: hardened tubular steel | |
Head | Cutting head: highly tempered steel | |
Detachable arms | yes | |
with return spring | no | |
Cutting head exchangeable | yes |
Article number | 730460 780 |