V4 Master flap disc (ZA) glass fibre plate, dished for steel and stainless steels 115 mm ⌀

Article no.: 565444
from 
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1
    from €11.11
  • from 10
    from €9.26
on request
Deliverable
31 pieces in stock
  • Grinding medium code: ZA
  • Iron, sulphur and chlorine constituents: < 0.1
  • optimised for material: INOX; Steel
  • maximum circumferential speed: 80

Description

Version:

The patented sickle-shaped strip-form and configuration permit a high coating density for an exceptional metal removal rate and a long tool life.
High coating density for a very long working life and outstanding edge stability. The deep depression permits optimum exploitation of the abrasive fabric (ZA).
ZA: Pure Zirconium Aluminium Oxide on a polyester-cotton mixed fabric. Very aggressive due to the open grit distribution.

Application:

Ideal for edge grinding on high-power machines, for rounding sharp edges, dressing weld seams and removing weld slag residues.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart