Abrasive flap disc SLTT (ZA-Power), flat-dished for steel and stainless steels 125 mm ⌀

Article no.: 565412
from 
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1
    from €9.94
  • from 10
    from €8.28
on request
Deliverable
620 pieces in stock
  • Grinding medium code: ZA
  • Iron, sulphur and chlorine constituents: < 0.1
  • optimised for material: INOX; Steel
  • maximum circumferential speed: 80

Description

Version:

The patented sickle-shaped strip-form and configuration permit a high coating density for an exceptional metal removal rate and a long tool life.
Robust backing plate of sheet metal. Quiet, with low vibration.
Special zirconium aluminium oxide mixture with active abrasive coating for cool cutting.

Application:

For very high material removal rates and long working life.

Note:

Padless flap discs SLTflex for gentle cutting, fillet weld smoothing etc. can be found under No. 566300 ff.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart