• Please note that the navigation structure for the Machining section has been revised. If you had filters set for the previous categories Mono-machining and Modular-machining, please check the newly set filters.
Article no.: 305486

ER collet chuck nickel-plated HSK-A 100 long

on request
Deliverable
33 pieces in stock
Price
from 
200,10 €
plus VAT at the current rate Prices plus delivery costs
Brand: GARANT
Arbor standard: ISO 12164-1
Arbor standard: DIN 69882-6
Arbor standard: DIN 69893
Shape: A
Balance quality G at rotational speed: G 2.5 at 25,000 rpm
Concentricity: ≤ 3 µm
Machining strategy: HSC

Information

  • Arbor standard: ISO 12164-1
  • Arbor standard: DIN 69882-6
  • Arbor standard: DIN 69893
  • Shape: A
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm

Description

Version:

With Balluffchip bore.
  • All shanks hard turned (for smooth running!).
  • Through bored (without adjustment screw).
  • HSK mating faces machined.

Nickel-plated to prevent corrosion.

Application:

For clamping tools with plain shanks in ER collets to DIN 6499 − Form A and B.

Supplied with:

Coated High-Speed clamping nut.

Optional extras:

Coolant tube No. 309880, socket wrench for coolant tubes No. 309890, ER collets No. 308881309434, ER chuck key No. 309680 or 613300.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Instructions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

Add to shopping list

To shopping cart