This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Eccentric bolt A

Article no.: 318160 A

Product details

Technical Data

suitable for toolholder head A
hexagon 12 mm
Length 58 mm
Type of product Steel toolholder accessories

Identification numbers & Classifications

Article number 318160 A
Manufacturer number 11T4

Description

Version:

Eccentric bolt with grease nipple.

Suitable for:

Clamping arm No. 318150.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart