Indexable face mill 90° with bore

Article no.: 215055
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
42 pieces in stock
  • Setting angle κ: 90
  • Milling application: End milling
  • Through-coolant: yes

Description

Version:

Made of hardened special steel for low vibration and long life. Very good surface finishes are obtained due to projecting flat cutting edge.

Attention:

Without a PowerCard!

Note:

To use all 4 cutting edges, the insert always has to be turned in the indicated direction.
Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size 9IP.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart