• The item cannot be ordered due to missing prices.

Sheet metal side panel, Height 3000 mm, Depth: 500mm

Article no.: 990624 500

Select article variation and quantity

Depth (mm) Price per Piece (incl. VAT)

Availability

  • Material: galvanized

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material galvanized
Height 3,000 mm
Width 500 mm
Can be used as a partition no
Supplied with 3×1050 mm in height
suitable for storage shelf racking yes
suitable for inclined shelf racking yes
suitable for racking height 3,000 mm
suitable for racking depth 500 mm
Application range Storage shelf
Side panel extension three-piece
Fastening materials supplied yes
Customer assembly yes
Type of product Side panel

Identification & Classification

Article number 990624 500
EAN / GTIN 4004514249340
Manufacturer number 22739-3
Manufacturer/responsible person Gebr. Schulte GmbH & Co. KG, Zum Dümpel 22, 59846 SUNDERN, Germany, www.schulte-lagertechnik.com

Description

Version:

Galvanised sheet metal, side panels overlap at the abutting ends.
Consisting of 3× 1050 mm high side panels.

Suitable for:

Storage shelf racks No. 990500990554, and inclined shelf racks No. 990600990602.

Supplied with:

Nuts and bolts for attachment.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart