• The item cannot be ordered due to missing prices.

Computer desk with compartment for laptop, Type: S

Article no.: 948042 S
Standard configurations usually have faster delivery times.

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

  • Hoffmann perforated panel grid interval: 9×9
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7016, 5012, 5005

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.9 mm
Hoffmann perforated panel grid interval 9×9 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7016, 5012, 5005
Height 1,240 mm
Footprint width 750 mm
Footprint depth 550 mm
Laptop compartment inner height 85 mm
Laptop compartment inner width 560 mm
Laptop compartment inner depth 275 mm
Weight 21.5 kg
Type of product Computer desk

Identification & Classification

Article number 948042 S
EAN / GTIN 4067263104223
Manufacturer number 948042 S
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Computer desk with a lockable compartment for laptop, keyboard, mouse etc. Work surface of bamboo. With an attachable shelf (internal size W×D: 570×300 mm).

Colour:

RAL 7035 ‌light grey, base frame RAL 7016 anthracite, powder-coated.

Warning:

Intended use
  • For transporting, storing and using computer, monitor, printer and other periphery devices.
  • For work in indoor industrial environments.
  • For use on dry solid floors.
  • Use only when it is technically in good condition and safe to operate.
  • Use exclusively approved Hoffmann Group accessories for modification or rebuilding.
  • Only use the computer with the fan running.

Reasonably foreseeable misuse
  • Do not make any unauthorised modifications.
  • Do not use in explosion hazard areas.
  • Not for use in areas where high concentrations of dust, flammable gases, vapours or solvents are present.
  • Not for use where there is exposure to intense heat, direct sunlight, naked flames or liquids.
  • Do not overload drawers and storage shelves.
  • Do not climb onto or sit on computer workstation.
  • Do not carry people.
  • To ensure optimal ventilation, do not entirely cover perforated back panel with easyfix accessories.
  • Keep fan and ventilation slots clear and uncovered.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart