• The item cannot be ordered due to missing prices.

Storage shelf slotted, Front height: 25mm

Article no.: 935131 25
Standard configurations usually have faster delivery times.

Select article variation and quantity

Front height (mm) Price per Piece (incl. VAT)

Availability

  • Shelf load capacity / maximum distributed shelf load (on metal): 150
  • Colour selection: RAL 9002, 7035, 7016, 5012, 5005

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Shelf load capacity / maximum distributed shelf load (on metal) 150 kg
Colour selection RAL 9002, 7035, 7016, 5012, 5005
Width 703 mm
Depth 675 mm
Width in G 26
Depth in G 24
Front height 25 mm
Application range Drawer/shelf combination unit
Storage shelf version fixed shelf; straight shelf; slotted shelf
Type of product Storage shelf

Identification & Classification

Article number 935131 25
EAN / GTIN 4062406111380
Manufacturer number 935131 25
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Made of sheet metal with cross-bracing on the underside.
Standard storage shelf for insertion. Load capacity 150 kg.

Colour:

Light grey RAL 7035, powder-coated.

Note:

  • The storage shelf also acts as the locking base in combination with the central locking No. 935590, 935595. Prepared for mounting cylinder locks in the fascia.
  • 25 mm high storage shelves cannot be combined with intermediate bridging rails and end rails.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart