• Dear customers, due to maintenance work, the eShop will be unavailable on Saturday, December 13. We apologize for any inconvenience.
    • The item cannot be ordered due to missing prices.

Hexagon key L-wrench chrome-plated, Hexagon: 4mm

Article no.: 626031 4
New product

Select article variation and quantity

Hexagon (mm) Price per Piece (incl. VAT)

Availability

  • Material: Chromium vanadium steel

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Hexagon 4 mm
Material Chromium vanadium steel
Stock length 74×29 mm
Drive profile Hexagon socket
Surface chrome-plated
Ball point on the long arm no
100-degree angle no
short arm no
Long version no
Type of product Screwdriver

Identification & Classification

Article number 626031 4
EAN / GTIN 4069515039819
Manufacturer number 626031 4
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Chrome vanadium steel, through hardened (toughened), surface chrome-plated. Hex-Plus from size 2 to 12 mm.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart