• Dear customers, due to maintenance work, the eShop will be unavailable on Saturday, December 13. We apologize for any inconvenience.
    • The item cannot be ordered due to missing prices.

Heavy ring spanner (without tube), Width across flats: 24mm

Article no.: 618500 24

Select article variation and quantity

Width across flats (mm) Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 24 mm
Wrench length 180 mm
Ring ⌀ D 38 mm
Material Chrome vanadium steel
Surface chrome-plated
Type of product Spanner

Identification & Classification

Article number 618500 24
EAN / GTIN 4010886603383
Manufacturer number 8551 / 440 C 24
Manufacturer/responsible person Carl Walter Produktions GmbH & Co. KG, Hahnerberger Straße 82, 42349 WUPPERTAL, Germany, www.cwalter.de

Description

Version:

Drop forged, heavy-duty version, cranked approx. 80°. Spring loaded locking pin for extension tube No. 618600 / 618610.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart