• The item cannot be ordered due to missing prices.

Open ended spanner / ratchet ring spanner set, in a tool wallet, Number of keys: 10

Article no.: 614810 10

Select article variation and quantity

Number of keys Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of keys 10
Width across flats 8 mm; 9 mm; 10 mm; 11 mm; 13 mm; 14 mm; 16 mm; 17 mm; 18 mm; 19 mm
Working arc 5 degrees
Manufacturing process drop forged
Material Chrome vanadium steel
Surface matt chrome-plated
Packaging Tool roll
Width across flats metric
with swivel head no
Ratchet reversible no
Type of product Spanner

Identification & Classification

Article number 614810 10
EAN / GTIN 4045197160355
Manufacturer number 614810 10
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Drop forged. Ring end with especially smooth−running reversible ring ratchet.
Extremely small working arc of 5°.

Material:

Chrome vanadium steel, matt chrome-plated.

Supplied with:

1 each spanner No. 614800 in sizes 8; 9; 10; 11; 13; 14; 16; 17; 18; 19.

Note:

Spare tool wallets can be found under No. 614835 / 614836.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart