{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | A | |
Specification | A24R-SG | |
Disc thickness | 4 mm | |
Disc ⌀ | 178 mm | |
Bore ⌀ | 22.23 mm | |
recommended approach angle | 20-30 degrees | |
optimised for material | Steel | |
maximum circumferential speed | 80 m/s | |
Type of product | Rough grinding wheel |
Article number | 560430 178X4 | |
EAN / GTIN | 4007220478752 | |
Manufacturer number | 62217426 |