{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Clamping range | 0 mm - 8 mm | |
| External ⌀ | 37 mm | |
| Drill head length closed | 78 mm | |
| Drill chuck taper | B12 | |
| largest drill chuck taper ⌀ | 12.065 mm | |
| Type of product | Drill chuck keyless |
| Article number | 341420 8 | |
| EAN / GTIN | 4045197883216 | |
| Manufacturer number | 341420 8 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |