{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ | 14 mm | |
Type | 173 E | |
F | 48 mm | |
A | 50 mm | |
K | 60 mm | |
Overall length L | 94 mm | |
Angle α | 15 degrees | |
Type of product | Collet |
Article number | 329550 14 | |
EAN / GTIN | 4045197309624 | |
Manufacturer number | 10128011400 |