{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | yes | |
| Cooling lubricant | yes | |
| Interface position | on the machine; on the workpiece | |
| Holder type | polygonal hollow shank taper with flat surface contact; Plain shank | |
| Holder version | dimensionless nominal size with cooling; metric | |
| Holder size, metric | 0250 mm | |
| Holder size, no dimensions | 63 | |
| Shank diameter | 25 mm; 63 mm | |
| Shank form | round | |
| Holder form | straight (G) | |
| Vibration damping | yes | |
| Interface | joint 1; joint 2 | |
| Gauge length | 167 mm | |
| Cutting direction | neutral | |
| Standard | ISO 26623-1 | |
| Type of product | Boring Bar | |
| Content | single part |
| Article number | 320409 63/25-167 | |
| EAN / GTIN | 2050002063013 | |
| Manufacturer number | TOP52GR35,5 |