• The item cannot be ordered due to missing prices.

Side lock arbor Form AD, SK 40 ultra short, Clamping range ⌀ D1: 16mm

Article no.: 300410 16

Select article variation and quantity

Clamping range ⌀ D1 (mm) Price per Piece (incl. VAT)

Availability

  • Standard: DIN 6359
  • Arbor standard: ISO 7388-1
  • Shape: AD
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 16 mm
Adapter SK 40 ultra short
Standard DIN 6359
Arbor standard ISO 7388-1
Shape AD
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Overhang dimension A 35 mm
External ⌀ D 48 mm
Type of product Side lock arbor

Identification & Classification

Article number 300410 16
EAN / GTIN 4045197284341
Manufacturer number 300410 16
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Locking screw in tool gripper groove.

Application:

For clamping tools with side flat to DIN 1835 B and DIN 6535 HB.

Standard:

Similar to DIN 69871.

Optional extras:

Pull studs (PS) No. 308600308806, PS wrenches No. 308820; 308830, spare screw No. 309901.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart