• The item cannot be ordered due to missing prices.

Holder for diamond burnishing tips Swivelling head right, Shank size: 10-16

Article no.: 291406 10-16
New product

Select article variation and quantity

Shank size Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 10-16 mm
Type of product Smooth rolling tool

Identification & Classification

Article number 291406 10-16
EAN / GTIN 4030741903151
Manufacturer/responsible person Hommel + Keller Präzisionswerkzeuge GmbH, Nagelsee 6, 78554 ALDINGEN, Germany, www.hommel-keller.de

Description

Version:

Swivelling tool head (adjustment range ± 90°).

Advantage:

Surface quality Rz < 1 µm possible.

Application:

For machining materials up to 65 HRC. Ideal for machining the surfaces of complex, continuous contours.
For burnishing of uninterrupted contours (convex, concave, cylindrical, conical) and flat faces. Suitable even for applications up to the collar.

Supplied with:

Shank size 10 including shank adaptor 12 mm × 12 mm and 16 mm × 16 mm.

Attention:

Diamond burnishing tips must be ordered separately!

Note:

For detailed application recommendations please see the instruction handbook supplied.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart