• The item cannot be ordered due to missing prices.

Die stock, for die ⌀ × height: 75X30mm

Article no.: 149310 75X30

Select article variation and quantity

for die ⌀ × height (mm) Price per Piece (incl. VAT)

Availability

  • Standard: EN 22568

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for die ⌀ 75 mm
Height 30 mm
Standard EN 22568
Overall length 700 mm
Number of fastening screws 5
Type of product Die stock, EN 22568

Identification & Classification

Article number 149310 75X30
EAN / GTIN 4062406219895
Manufacturer number 149310 75X30
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Steel handle can be unscrewed. With 5 screws to clamp the die. Up to size 65×25 of die-cast zinc, from size 75×20 of steel.

Application:

For direct mounting of solid and adjustable dies to EN 22568.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart