• The item cannot be ordered due to missing prices.

GARANT Vap Tap blind hole machine tap + core hole twist drill, for metric threads: M3-12

Article no.: 146955 M3-12
New product

Select article variation and quantity

for metric threads Price per Piece (incl. VAT)

Availability

  • Thread type: M
  • Flank angle: 60
  • Standard: DIN 371; DIN 376

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Vap Tap
Thread type M
Flank angle 60 degrees
Standard DIN 371; DIN 376
for metric threads M3 − M12
Type of product Taps

Identification & Classification

Article number 146955 M3-12
EAN / GTIN 4069515004732
Manufacturer number 146955 M3-12
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

When the case is opened, the tools raise up vertically and can easily be selected.
Consisting of machine taps M3; M4; M5; M6; M8; M10; M12 and tapping drills size 2.5; 3.3; 4.2; 5; 6.8; 8.5; 10.2.

Content:

1 pc. each machine tap M3 – M12 No. 135805 and tapping drill No. 114580

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart