• The item cannot be ordered due to missing prices.

HOLEX Pro Form fluteless machine tap with oil grooves 6HX, TiN, M: M6

Article no.: 139180 M6
New product

Select article variation and quantity

M Price per Piece (incl. VAT)

Availability

  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: DIN 2174
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M6
Coating TiN
Thread type M
Flank angle 60 degrees
Tool material HSS E PM
Standard DIN 2174
Thread standard DIN 13
Tolerance class ISO 2X 6HX
Taper lead form C
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for blind holes; up to 3×D for through holes
Cutting direction right-hand
Thread pitch 1 mm
Overall length L 80 mm
Shank ⌀ Ds 6 mm
Shank square □ 4.9 mm
Tapping hole ⌀ guide value 5.55 mm
Thread ⌀ 6 mm
Number of clamping slots 5
Colour ring yellow
Number of cutting edges Z 5
Thread depth 18 mm
Series Pro Form
Type of product Fluteless tap

Identification & Classification

Article number 139180 M6
EAN / GTIN 4069515003520
Manufacturer number 139180 M6
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
20
Aluminium (short chipping)
N
20
Steel < 500 N/mm²
P
27
Steel < 750 N/mm²
P
25
Steel < 900 N/mm²
P
25
Steel < 1100 N/mm²
P
10
INOX < 900 N/mm²
M
8
CuZn
N
20
Uni
 
Oil
 
wet maximum
 

Description

Version:

DIN 2174 (≈ DIN 371 ≤ M10; ≈ DIN 376 ≥ M12). With oil grooves; optimum lubrication effect even in deeper threads.
Tolerance class: ISO 2X/6HX.
HOLEX Pro Form: High-performance fluteless tap for use in a wide range of materials.
  • HSS-E-PM cutting medium for high wear resistance.
  • The latest-generation optimised HIPIMS TiN coating.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart