• The item cannot be ordered due to missing prices.

Cordless metal-cutting circular saw without rechargeable battery, Type: MKS18LTXBL

Article no.: 078188 MKS18LTXBL
New product

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

  • Packaging: cardboard

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging cardboard
Manufacturer's designation MKS 18 LTX BL 58
Type of rechargeable battery Lithium-ion
Number of rechargeable batteries contained 0
Battery voltage 18 V
maximum speed 3,600 min-1
Saw blade ⌀ 165 mm
Saw blade bore ⌀ 20 mm
maximum cutting depth 90° 58 mm
Weight including rechargeable battery 3.8 kg
Type of product Saw

Identification & Classification

Article number 078188 MKS18LTXBL
EAN / GTIN 4061792264656
Manufacturer/responsible person Metabowerke GmbH, Metabo-Allee 1, 72622 NÜRTINGEN, Germany, www.metabo.com

Description

Version:

Powerful cordless metal cutting hand-held circular saw with chip capture box for cold sawing on metals. Compatible with guide rails.
  • Run-out brake for maximum safety as saw blade is stopped fast (< 1 sec.).
  • Fast and precise cutting of pipes, profiles, ducts, metal lattices and sheets. No sparks or burrs.

Advantage:

Batteries are 100% compatible – now also across different manufacturers.
All 18 V devices and battery packs from CAS partners are 100% compatible with each other. CAS stands for “Cordless Alliance System”.

Supplied with:

Without battery and charger, including carbide circular saw blade for metal (40 teeth), parallel stop, hexagon key and guide rail adapter.
Delivered in a cardboard box.

Note:

See No. 073870 − 073890 for suitable batteries and chargers.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart