This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Extra strong industrial cleaning cloths

Article no.: 089148

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

former Tork designation 570
Perforations 160
Width 320 mm
Length 380 mm
suitable for holder / dispenser F1, W1, W2
Type of product Paper cleaning wipes

Identification numbers & Classifications

Article number 089148
Manufacturer number 570137

Description

Version:

Cleaning refers to the process of removing stains/spots and contamination from surfaces, machines or tools using cloths which are used either dry or with water, solvents or cleaning agents.
Tork Extra strong industrial cleaning cloths (570): for cleaning rollers, cutting blades, stainless steel containers, and maintenance of production equipment, vehicle maintenance. High-volume absorbent and solvent- resistant cloths for protecting the hands against heat and sharp metal components. With exelClean™ effect for professional cleaning results. Very low electrical charge.

Suitable for:

Paper roll holder No. 089160 size F1, W1, W2.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart