Article no.: 132860

Machine tap TiCN

No price available
on request
In stock
68 pieces in stock
Brand: GARANT
Flank angle: 60 °
Thread standard: DIN 13
Taper lead form: B
Shank: Plain shank with h9
Application for type of drilling: up to 3×D for through holes
Cutting direction: right-hand
Type of threading tool: Machine tap for dynamic machining

Information

  • Flank angle: 60 °
  • Thread standard: DIN 13
  • Taper lead form: B
  • Shank: Plain shank with h9
  • Application for type of drilling: up to 3×D for through holes

Description

Recommendation:

For TOOLOX materials we recommend deviating from the DIN data (see table) by drilling the tapping hole ⌀ 0.05 to 0.3 mm larger.

More search terms & categories

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Instructions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

Add to shopping list

Select article variation and quantity

MF Unit price incl. VAT
To shopping cart