{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | VNMG 160404 | |
Corner radius | 0.4 mm | |
Grade | CA4515 | |
Tool material | Carbide | |
Main application | K | |
Cutting conditions | slightly interrupted | |
Chip breaker | STD | |
Cutting depth ap | 0.75 mm - 3 mm | |
Feed f | 0.05 mm/rev. - 0.7 mm/rev. | |
Cutting speed vc main application | 110 m/min - 360 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 251822 CA4515 | |
Manufacturer number | TJH07550 |
This article |
Recommendations |
||
---|---|---|---|
VNMG 160404, Grade: CA4515 |
|||
Coating | uncoated | ||
ISO code indexable insert | VNMG 160404 | VNMG 160404 | VNMG 160404 |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | Finishing | Finishing |
Cutting conditions | slightly interrupted | slightly interrupted | slightly interrupted |
Grade | CA4515 | HU7305-1 | HB725-1 |
Chip breaker | STD | AM1 | UM1 |
Cutting speed vc main application | 110 m/min - 360 m/min | 400 m/min - 700 m/min | 50 m/min - 250 m/min |