{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CCGT 060204 | |
Corner radius | 0.4 mm | |
Grade | PR1225 | |
Tool material | Carbide | |
Main application | M | |
Secondary application | P | |
Cutting conditions | slightly interrupted | |
Chip breaker | MFP-SK | |
Tolerance | G | |
Cutting depth ap | 0.5 mm - 1 mm | |
Feed f | 0.03 mm/rev. - 0.15 mm/rev. | |
Cutting speed vc main application | 50 m/min - 110 m/min | |
Cutting speed vc secondary application | 50 m/min - 150 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 260092 PR1225 | |
Manufacturer number | TKE01192 |