This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Indexable milling cutter 90° MECX, Plain shank, ⌀ D / number of teeth Z: 21/4XLmm

Article no.: 227100 21/4XL
  • Setting angle κ: 90
  • Milling application: Circular milling; Ramping; End milling
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 21 mm
Number of cutting edges Z 4
Shank type Plain shank
Setting angle κ 90 degrees
Milling application Circular milling; Ramping; End milling
Through-coolant yes
maximum cutting depth ap max 6 mm
Overhang L1 20 mm
Overall length Ltot 140 mm
Shank ⌀ Ds h6 20 mm
⌀ D3 18 mm
Circular interpolation milling ⌀ Dmin 39 mm
Circular interpolation milling ⌀ Dmax 40 mm
Ramping angle αmax 0.67 degrees
Ramping length L for αmax 17 mm
suitable indexable insert BD.. 0703
Insert screw 229707 (T6; 0.45 Nm)
Type of product End / face mill

Identification numbers & Classifications

Article number 227100 21/4XL
Manufacturer number THN03561

Description

Description:

Very close spacing provides improved productivity even under more unstable machining conditions. Low cutting forces and high stability for low tendency to vibrate. Permits various milling tasks such as milling shoulders and ramps etc.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart