• The item cannot be ordered due to missing prices.

Aluminium shoulder mill 25/2

Article no.: 211755 25/2
  • Setting angle κ: 90
  • Milling application: Ramping; Circular milling; Plunging
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Product details

Technical Data

Cutting edge ⌀ DC 25 mm
Number of cutting edges Z 2
Shank type Plain shank
Setting angle κ 90 degrees
Milling application Ramping; Circular milling; Plunging
Through-coolant yes
Tool exchange PowerCard
Overhang L1 32 mm
Overall length Ltot 88 mm
Shank ⌀ Ds h6 25 mm
⌀ D3 15 mm
Circular interpolation milling ⌀ Dmin 40 mm
Circular interpolation milling ⌀ Dmax 48 mm
Circular interpolation milling ap 7.6 mm
Ramping angle αmax 6.81 degrees
Ramping length L for αmax 12.56 mm
suitable indexable insert ZDHT 1505
Pack of insert screws 219878 4 (15IP)
Type of product End / face mill

Identification numbers & Classifications

Article number 211755 25/2
EAN / GTIN 4062406681883

Description

Version:

High-performance milling system for high cutting speeds. Absolutely precise insert bedding. Exceptional torsional stiffness thanks to optimised protection against centrifugal force.

Attention:

Before using the indexable insert No. 211776 ALU (r = 5.0 mm) and 211777 ALU (r = 6.0 mm), the insert seats of the carrier must be modified.

Note:

The recommended torque for fastening the insert screws No. 219878 4 and 219878 5 is 3.2 Nm.

Downloads & documents

Suitable products

Inserts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ D / number of effective cutting edges Z Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart