• The item cannot be ordered due to missing prices.

DUO-LOCK extension, cylindrical, steel, short SAFE-LOCK DL10

Article no.: 220370 DL10
  • Through-coolant: yes

Product details

Technical Data

DUO-LOCK interface DL10
Shank ⌀ Ds 10 mm
Through-coolant yes
⌀ D2 9.6 mm
Overall length L 55 mm
L2 5 mm
Recommended torque 20 Nm
Type of product Threaded copy mill arbor

Identification numbers & Classifications

Article number 220370 DL10
EAN / GTIN 4034221149862
Manufacturer number 75.100.DL10.1

Description

Version:

Coated for optimum shrinking in and out.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart