• The item cannot be ordered due to missing prices.

OZ collet chuck Form E3 1,5-16

Article no.: 319501 1,5-16

Product details

Technical Data

Shape E
VDI size VDI 30
suitable collets 415 E
Clamping range d2 2 mm - 16 mm
Collar ⌀ d6 68 mm
External ⌀ d10 43 mm
l3 22 mm
l8 42 mm
l9 57 mm
Colour code for VDI shanks VDI 30
Type of product VDI collet chuck

Identification numbers & Classifications

Article number 319501 1,5-16
EAN / GTIN 4062406422691

Description

Application:

Mainly for drilling and centring.

Standard:

ISO 10889 / DIN 69880 / VDI 3425, sheet 2.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart