• The item cannot be ordered due to missing prices.

Profile slotting toolholder for hexagon cutting inserts ⌀ DS 25 mm, from hexagon: 9mm

Article no.: 290342 9

Select article variation and quantity

from hexagon (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ 25 mm
Through-coolant yes
suitable for hexagon drive 9 mm - 11 mm
Reach L1 30 mm
Tool holder ⌀ D1 8 mm
Centre offset L3 4.5 mm
Min. pre-drilling -⌀ Dmin 8.5 mm
Screw 290399 1
Shank length Ls 90 mm
Shank Combination shank
Type of product Keyway broaching and profile slotting tool

Identification numbers & Classifications

Article number 290342 9
EAN / GTIN 4045197965608
Manufacturer number 290342 9

Description

Note:

  • For machining centres, use the pull-up aid No. 290397 and a dial indicator to check the spindle orientation.
  • For lathes without Y-axis, please use eccentric bush No. 290391290393 for exact setting of the Y-coordinate.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart