Kivitel:
Product Colour: Beige
Excellent holding power that resists lifting or curling// Resists high temperatures for indoor use
Overall Length: 50 m
Overall Width: 1526 mm
Can withstand medium temperature bake ovens up to 160 °C /1h// Enables highly accurate paint finishes
Leírás:
3M™ High Performance Masking Tape 501E is a buff-colored crepe paper tape coated with a 150 mm thick rubber adhesive.
Jellemző:
Suitable for UV-curing and bake cycles, oven-drying systems, IR or heat lamps// High temperature tape for demanding industrial applications
Hand-tearable// Excellent holding force that prevents detachment or bulging
Excellent solvent and moisture resistance// The most powerful paperback masking tape
Adapts perfectly to irregular surfaces// Crepe paper backing for conformability that will maintain integrity when formed around corners
Enables highly accurate paint finishes// Can withstand medium temperature bake ovens up to 160 °C /1h
Designed for indoor use
Resistant to solvents and moisture
Can be removed in one piece without leaving any residue
Sharp color edges
Very good paint and filler adhesion
Figyelem:
High-performance industrial and automotive paint masking
Suitable for infrared/UV-curing and bake cycles
Oven-drying systems, IR or heat lamps