Kivitel:
Product Colour: White
Size: 54-62 cm
Softly rounded design, which helps to avoid helmet parts snagging on branches, etc.
Head harness can be rotated 180° for better visibility when working in confined spaces
Short peak gives improved upwards visibility
Leírás:
3M™ Hard Hat, G3001CUV-VI is our white hard hat that features pinlock suspension and a plastic sweatband to provide comfort. It has a softly rounded design with a short peak and a 3M™ Uvicator™ sensor disc so you know when it’s been over-exposed to UV radiation. It also provides electrical insulation up to 440Vac.
Jellemző:
Hard hat designed for use in harsh environments, with excellent ventilation and a good field of vision
Provides electrical insulation up to 440Vac
3M™ Uvicator™ sensor disc tells you when your hard hat has been over exposed to UV-radiation and it’s time to replace it
Softly rounded design helps avoid parts snagging on cables or branches
The headband can be rotated 180° to provide a better field of view when working in confined spaces
The short visor allows for better upward vision
Figyelem:
Construction, Agriculture