Kivitel:
Product Colour: Black
Durable for thousands of closures
Overall Length: 45.72 m
Overall Width: 50.8 mm
Save time
Leírás:
3M™ Loop Fastener SJ3571 is our premium performance PSA nylon loop with acrylic tape and clear polyethylene film liner. It has 3.8 mm engaged thickness.
Jellemző:
High performance acrylic adhesive designed for high temperature resistance
Quick fastening that helps reduce production time and costs
Suitable for a range of industries such as transportation, electronics, office equipment, shop fitting and both internal and external signals
Features excellent temperature resistance of 200°F (93°C)
Excellent final adhesive strength
High temperature, humidity, UV resistance
Figyelem:
Automotive industry
Electronics
Aircraft construction
Rail vehicle construction
Advertising and decoration
Redetachable fasteners