Kivitel:
Clear, low profile with mushroom shaped stems backed with clear, low surface energy acrylic pressure sensitive adhesive
Low profile, polyolefin fastener is half the thickness of standard Dual Lock™ reclosable fasteners and is self-mating
Overall Length: 200 m
Overall Width: 6 mm
Bonds to metals, glass, many plastics and powder coated paints and medium to low surface energy materials
Leírás:
3M™ Dual Lock™ Low Profile Reclosable Fastener SJ4570 is a modified acrylic adhesive on the back of a clear polypropylene reclosable fastener. Its modified acrylic adhesive enables you to bond medium to low surface energy materials such as metals, glass, many plastics and powder coated paints. With its 1.7 mm engaged thickness, our fastener is half the thickness of standard Dual Lock™ reclosable fasteners.
Jellemző:
Half the thickness of standard Dual Lock™ Reclosable Fasteners for low profile attachments// Half the thickness of standard Dual Lock™ Reclosable Fasteners for low profile attachments
Opens and closes up to 100 times before losing 50 % of original tensile strength// Opens and closes up to 100 times before losing 50 % of original tensile strength
Translucent fastener and adhesive is ideal for joining transparent materials// Translucent fastener and adhesive is ideal for joining transparent materials
Features good heat resistance up to temperatures of 70 °C// Features good heat resistance up to temperatures of 70 °C
Helps reduce vibration// Helps reduce vibration
Suitable for both indoor and outdoor use// Suitable for both indoor and outdoor use
Figyelem:
Graphic panels
Display shelves
Light-weight access panels
Cushions
Components
Decorative appliance trim attachment
Access panels