Kivitel:
Perfect for grinding in awkward to reach places
Durable and long lasting
Grinds metal and weld removal
Coarse Grade
Suitable for general info grinding
Leírás:
3M™ Roloc™ Disc 361F features fast-cutting aluminium oxide abrasive grains bonded to a heavyweight cloth backing with durable, heat-resistant resin. Our 361F discs can be used wet or dry.
Jellemző:
3M™ Roloc™ attachment enables efficient and secure installation and removal of the disc
Durable aluminium oxide abrasive grain cuts fast and perform well on many surfaces
Tough YF-weight, polyester backing supports medium-pressure applications – providing consistent performance
Heat-resistant resin coating bonds abrasive to backing for durability under pressure, heat, and water
Disc can be used in wet or dry applications
Safe and fast window change
Figyelem:
For grinding, blending, deburring and finishing on all metals