{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, grey | Platinum grey | |
| ESD protected area (EPA) | yes | |
| Colour | grey | |
| Length | 150 cm | |
| Width | 1,200 mm | |
| Thickness | 3.5 mm | |
| Weight | 7.8 kg | |
| Material | synthetic rubber | |
| Surface | smooth | |
| Characteristics | floor shock protection; not oil-resistant | |
| With safety edges | on 4 side | |
| Number of push buttons | 2 | |
| Snap fastener diameter | 10.3 mm | |
| Type of product | eSD floor mat | |
| Content | single part |
| Article number | 972580 1500X1200 | |
| EAN / GTIN | 4057989601519 | |
| Manufacturer number | C-198 151 P 10,3 | |
| Manufacturer/responsible person | BJZ GmbH & Co. KG, Berwanger Straße 29, 75031 Eppingen, Germany, www.bjz.de |