{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | SPEEDY | |
| Manufacturer’s designation | SPEEDY Low ESD | |
| ESD protected area (EPA) | yes | |
| Colour | black; white | |
| Size EU | 41 | |
| Gender | Gentlemen’s; Unisex | |
| Standard | EN ISO 20345; insoles type-tested according to DGUV regulation 191 | |
| Outer material | Microfibre | |
| Material of sole | Rubber | |
| Slip resistance | yes | |
| Toe protection cap | yes | |
| Material of protective toe-cap | Composite | |
| Penetration-resistant sole | yes | |
| Material used for puncture resistance | Textile | |
| Closed heel | yes | |
| Fuel resistance of sole | yes | |
| Anti-static properties | yes | |
| Energy absorption capacity in the heel area | yes | |
| No penetration by water for at least 60 minutes | no | |
| Waterproof | no | |
| Profiled outer sole | yes | |
| Protection class | S3S | |
| Shoe feature | suitable for orthopaedic insoles; heat-resistant shoe; reflective | |
| Heat-resistant up to | 200 °C | |
| Shank type | low | |
| Type of product | Low shoes |
| Article number | 092204 41 | |
| EAN / GTIN | 4035877935243 | |
| Manufacturer number | 12161-41 | |
| Manufacturer/responsible person | ELTEN GmbH, Ostwall 7-9, 47589 Uedem, Germany, www.elten.com |