{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Power supply | Pneumatic | |
Manufacturer's designation | S2326 | |
Torque range | up to 4,5 Nm | |
maximum screw ⌀ (8.8 - 12.9) | M6 | |
maximum speed | 2.400 min-1 | |
Bit socket | F 6.3 | |
maximum air consumption | 336 l/min | |
Connection thread | BSP | |
Compressed air connection | 1/4 in | |
recommended hose size (internal ⌀) | 6,3 mm | |
Weight | 0,8 kg | |
Operating noise | 83 dB(A) | |
maximum vibration to EN | < 2.5 m/s2 | |
Length | 178 mm | |
Type of product | Screwdriver |
Article number | 079161 S2326 | |
EAN / GTIN | 7322590011406 | |
Manufacturer number | 8431025736 |