Morse taper reamer MK0 HOLEX

Article no.: 162500 MK0
plus VAT at the current rate Prices plus delivery costs
on request
In stock
44 pieces in stock

Select article variation and quantity

MT Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 204
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Coating uncoated
Tool material HSS
Standard DIN 204
Through-coolant no
Flute length Lc 61 mm
Overall length L 93 mm
Shank square □ 6,2 mm
Colour ring without
Type of product Phillips bit

Identification numbers & Classifications

Article number 162500 MK0
EAN / GTIN 4045197089175
Manufacturer number 162500 MK0

Application Table

Aluminium (short chipping)
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Oil
 
dry
 

Description

Version:

Straight flutes, with plain shank and square drive.

Application:

For reaming Morse taper sockets from taper holes or stepped holes.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart