{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Article no of the battery / rechargeable battery fitted | 081561 6LR61 | |
Measuring range | 360 (4×90°) degrees | |
Graduations | 0.1 degrees | |
Error limit of electronics module | Horizontal 0.1 / vertical 0.2 degrees | |
Flatness tolerance | 0,0762 mm | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Measurement technology | digital | |
Length | 153 mm | |
Width | 31 mm | |
Height | 49 mm | |
Packaging | sturdy box | |
Type of product | Clinometer |
Article number | 467560 360 | |
EAN / GTIN | 2050001668431 |