Paper roll dispenser set (supplied without paper roll) 2

Article no.: 956880 2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
67 pieces in stock

Product details

Technical Data

Type of product Holder for paper reel

Identification numbers & Classifications

Article number 956880 2

Description

Version:

Paper roll dispenser with fastenings. Supplied without rolls of paper.

Application:

Paper wipes ready to hand at the workplace.

Suitable for:

For hanging up in perforated panels with □ 9×9 mm in 37 mm grid.

Supplied with:

1 holder set for paper dispenser No. 987116 (RAL 7016) and 1 × paper dispenser.

Note:

Suitable paper wipes can be found under No. 089103, 089105, 089127 in the Hoffmann Catalogue Volume 2 Hand tools and metrology.