Foot plate for height adjustment M12

Article no.: 930100 M12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock

Product details

Technical Data

Thread M12
Shim ⌀ 40 mm
Height adjustment approx. 25 mm
Type of product Height adjustment

Identification numbers & Classifications

Article number 930100 M12
EAN / GTIN 4045197332837

Description

Suitable for:

For all GARANT KOMPAKT workbenches No. 930950 − 931900.

Note:

Note:
Adding the foot plate will increase the height of the workbench / support by approx. 15 mm!